Apply to be a TradeMaster!
Main product image of Fast-Acting Blade Fuse, Class L, 250A, A15QS250-4
Magnifying glass
Hover image to zoom

Fast-Acting Blade Fuse, Class L, 250A, A15QS250-4

Brand:
Mersen
SKU:
A15QS250-4
Rating:
(0)
Q&A:
(0)
Fast-Acting Blade Fuse, Class L, 250A, A15QS250-4
Magnifying glass
Hover image to zoom
$69.42 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250 Amps
Product Highlight: Voltage
150 VAC/150 VDC

Description

–
Blade Fast-Acting Fuse: A15QS, 250 A, 28.7 mm Dia. 100 kA at AC & 50 kA at DC kA at DC, GMG.

Specs

–
Amperage:

250

Voltage:

150 VAC/150 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy