Apply to be a TradeMaster!
Main product image of Class T UL Power Fuse, 300 VAC/160 VDC, 150A, Fast Acting, A3T150
Magnifying glass
Hover image to zoom

Class T UL Power Fuse, 300 VAC/160 VDC, 150A, Fast Acting, A3T150

Brand:
Mersen
SKU:
A3T150
Rating:
(0)
Q&A:
(0)
Class T UL Power Fuse, 300 VAC/160 VDC, 150A, Fast Acting, A3T150
Magnifying glass
Hover image to zoom
$37.15 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
160V, 300v
Product Highlight: Amperage
150 Amps

Description

–
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Specs

–
Voltage:

160V

300v

Amperage:

150

Product Type:

Fuse