Apply to be a TradeMaster!
Main product image of Class T Power Fuse, 300V, 800A, A3T800
Magnifying glass
Hover image to zoom

Class T Power Fuse, 300V, 800A, A3T800

Brand:
Mersen
SKU:
A3T800
Rating:
(0)
Q&A:
(0)
Class T Power Fuse, 300V, 800A, A3T800
Magnifying glass
Hover image to zoom
$384.84 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300v
Product Highlight: Amperage
800 Amps

Description

–
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Specs

–
Voltage:

300v

Amperage:

800

Product Type:

Fuse