Apply to be a TradeMaster!
Main product image of Class L UL Power Fuse, 600 VAC/500 VDC, 800A, Time Delay, A4BQ800
Magnifying glass
Hover image to zoom

Class L UL Power Fuse, 600 VAC/500 VDC, 800A, Time Delay, A4BQ800

Brand:
Mersen
SKU:
A4BQ800
Rating:
(0)
Q&A:
(0)
Class L UL Power Fuse, 600 VAC/500 VDC, 800A, Time Delay, A4BQ800
Magnifying glass
Hover image to zoom
$591.88 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V, 500v
Product Highlight: Amperage
800 Amps

Description

–
Amp-Trap 2000 A4BQ fuses are 20 percent more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let-thru current. A4BQ's built-in 4-second time-delay characteristic (at 500percent of rated current) accommodates harmless inrush currents with no nuisance opening.

Specs

–
Product Type:

Fuse

Voltage:

600V

500v

Amperage:

800