Apply to be a TradeMaster!
Main product image of Class L Time-Delay Fuse, 600 VAC/300 VDC, 2500A, A4BY2500
Magnifying glass
Hover image to zoom

Class L Time-Delay Fuse, 600 VAC/300 VDC, 2500A, A4BY2500

Brand:
Mersen
SKU:
A4BY2500
Rating:
(0)
Q&A:
(0)
Class L Time-Delay Fuse, 600 VAC/300 VDC, 2500A, A4BY2500
Magnifying glass
Hover image to zoom
$1,292.73 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V, 300v
Product Highlight: Amperage
2500 Amps

Description

–
Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.

Specs

–
Voltage:

600V

300v

Amperage:

2500

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy