Apply to be a TradeMaster!
Main product image of Class L Time-Delay Fuse, 600 VAC/300 VDC, 400A, Blade Terminal, A4BY400
Magnifying glass
Hover image to zoom

Class L Time-Delay Fuse, 600 VAC/300 VDC, 400A, Blade Terminal, A4BY400

Brand:
Mersen
SKU:
A4BY400
Rating:
(0)
Q&A:
(0)
Class L Time-Delay Fuse, 600 VAC/300 VDC, 400A, Blade Terminal, A4BY400
Magnifying glass
Hover image to zoom
$677.32 each
In Stock
In Stock
Get 2 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V, 300v
Product Highlight: Amperage
400 Amps

Description

–
Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.

Specs

–
Voltage:

600V

300v

Product Type:

Fuse

Amperage:

400