Apply to be a TradeMaster!
Main product image of Fast-Acting Cylindrical Fuse, Class J, 50A, A4J50
Magnifying glass
Hover image to zoom

Fast-Acting Cylindrical Fuse, Class J, 50A, A4J50

Brand:
Mersen
SKU:
A4J50
Rating:
(0)
Q&A:
(0)
Fast-Acting Cylindrical Fuse, Class J, 50A, A4J50
Magnifying glass
Hover image to zoom
$39.66 each
In Stock
In Stock
Get 30 Tue, Nov 3 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
600 VAC/300 VDC

Description

–
Cylindrical Fast-Acting Fuse: J, 50 A, 27 mm Dia. 100 kA at DC & 200 kA at AC, Fiberglass, GMG, Polyester.

Specs

–
Amperage:

50

Voltage:

600 VAC/300 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy