Apply to be a TradeMaster!
Main product image of Class T Fast-Acting Power Fuse, 600 VAC/300 VDC, 600A, A6T600
Magnifying glass
Hover image to zoom

Class T Fast-Acting Power Fuse, 600 VAC/300 VDC, 600A, A6T600

Brand:
Mersen
SKU:
A6T600
Rating:
(0)
Q&A:
(0)
Class T Fast-Acting Power Fuse, 600 VAC/300 VDC, 600A, A6T600
Magnifying glass
Hover image to zoom
$289.36 each
In Stock
In Stock
Get 5 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V, 300v
Product Highlight: Amperage
600 Amps

Description

–
Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Specs

–
Voltage:

600V

300v

Product Type:

Fuse

Amperage:

600