Apply to be a TradeMaster!
Main product image of Fast-Acting Blade Fuse, Semiconductor, 500A, A70P500-4
Magnifying glass
Hover image to zoom

Fast-Acting Blade Fuse, Semiconductor, 500A, A70P500-4

Brand:
Mersen
SKU:
A70P500-4
Rating:
(0)
Q&A:
(0)
Fast-Acting Blade Fuse, Semiconductor, 500A, A70P500-4
Magnifying glass
Hover image to zoom
$440.46 each
In Stock
In Stock
Get 1 Tue, Nov 3 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
500 Amps
Product Highlight: Voltage
700 VAC/650 VDC

Description

–
Blade Fast-Acting Fuse: 500 A, 7-3/32" OAL, 2.38" Dia. 100 kA at AC/DC, GMG.

Specs

–
Amperage:

500

Voltage:

700 VAC/650 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy