Apply to be a TradeMaster!
Main product image of Class J Time-Delay UL Power Fuse, 600 VAC/500 VDC, 45A, Ferrule Terminal, AJT45
Magnifying glass
Hover image to zoom

Class J Time-Delay UL Power Fuse, 600 VAC/500 VDC, 45A, Ferrule Terminal, AJT45

Brand:
Mersen
SKU:
AJT45
Rating:
(0)
Q&A:
(0)
Class J Time-Delay UL Power Fuse, 600 VAC/500 VDC, 45A, Ferrule Terminal, AJT45
Magnifying glass
Hover image to zoom
$35.15 each
In Stock
In Stock
Get 10 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
45 Amps
Product Highlight: Voltage
500v, 600V

Description

–
Amp-Trap 2000 AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads - yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT's time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.

Specs

–
Amperage:

45

Voltage:

500v

600V

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy