Apply to be a TradeMaster!
Main product image of Class J High-Speed UL Power Fuse, 600 VAC/500 VDC, 40A, Ferrule Terminal, HSJ40
Magnifying glass
Hover image to zoom

Class J High-Speed UL Power Fuse, 600 VAC/500 VDC, 40A, Ferrule Terminal, HSJ40

Brand:
Mersen
SKU:
HSJ40
Rating:
(0)
Q&A:
(0)
Class J High-Speed UL Power Fuse, 600 VAC/500 VDC, 40A, Ferrule Terminal, HSJ40
Magnifying glass
Hover image to zoom
$107.43 each
In Stock
In Stock
Get 2 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
500v, 600V
Product Highlight: Amperage
40 Amps

Description

–
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.

Specs

–
Voltage:

500v

600V

Product Type:

Fuse

Amperage:

40