Apply to be a TradeMaster!
Main product image of Class J High-Speed UL Power Fuse, 600 VAC/500 VDC, 70A, Blade Terminal, HSJ70
Magnifying glass
Hover image to zoom

Class J High-Speed UL Power Fuse, 600 VAC/500 VDC, 70A, Blade Terminal, HSJ70

Brand:
Mersen
SKU:
HSJ70
Rating:
(0)
Q&A:
(0)
Class J High-Speed UL Power Fuse, 600 VAC/500 VDC, 70A, Blade Terminal, HSJ70
Magnifying glass
Hover image to zoom
$221.71 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
70 Amps
Product Highlight: Voltage
600V, 500v

Description

–
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.

Specs

–
Amperage:

70

Voltage:

600V

500v

Product Type:

Fuse