Shop Resideo Sale
Main product image of Class K5 One-Time Power Fuse, 250V, 300A, OT300
Magnifying glass
Hover image to zoom

Class K5 One-Time Power Fuse, 250V, 300A, OT300

Brand:
Mersen
SKU:
OT300
Rating:
(0)
Q&A:
(0)
Class K5 One-Time Power Fuse, 250V, 300A, OT300
Magnifying glass
Hover image to zoom
$75.13 each
In Stock
In Stock
Get 7 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
300 Amps
Product Highlight: Voltage
250v

Description

–
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses.

Specs

–
Product Type:

Fuse

Amperage:

300

Voltage:

250v