Apply to be a TradeMaster!
Main product image of Class K5 One-Time Fast-Acting UL Power Fuse, 600 VAC/300 VDC, 80A, OTS80
Magnifying glass
Hover image to zoom

Class K5 One-Time Fast-Acting UL Power Fuse, 600 VAC/300 VDC, 80A, OTS80

Brand:
Mersen
SKU:
OTS80
Rating:
(0)
Q&A:
(0)
Class K5 One-Time Fast-Acting UL Power Fuse, 600 VAC/300 VDC, 80A, OTS80
Magnifying glass
Hover image to zoom
$35.22 each
In Stock
In Stock
Get 1 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V, 300v
Product Highlight: Amperage
80 Amps

Description

–
One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Specs

–
Product Type:

Fuse

Voltage:

600V

300v

Amperage:

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy