Apply to be a TradeMaster!
Main product image of Metacaulk Wrap Strip(1.5" x 36')
Magnifying glass
Hover image to zoom

Metacaulk Wrap Strip(1.5" x 36')

Brand:
Metacaulk
SKU:
66234
Rating:
(0)
Q&A:
(0)
Metacaulk Wrap Strip(1.5" x 36')
Magnifying glass
Hover image to zoom
$215.57 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Intumescent
Product Highlight: Length (Inches)
432" Length
Product Highlight: Length (Feet)
36' Length
Product Highlight: Width (Inches)
1-1/2" Width

Specs

–
Length (Inches):

432"

Length (Feet):

36'

Color:

Black

Material:

Intumescent

Product Type:

Firestop Tape

Width (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy