Shop Resideo Sale
Main product image of Metacaulk Firestop Wrap Strip (1" x 18')
Magnifying glass
Hover image to zoom

Metacaulk Firestop Wrap Strip (1" x 18')

Brand:
Metacaulk
SKU:
66440-METACAULK
Rating:
(0)
Q&A:
(0)
Metacaulk Firestop Wrap Strip (1" x 18')
Magnifying glass
Hover image to zoom
$80.14 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
18' Length
Product Highlight: Width (Inches)
1" Width

Description

–
Metacaulk Wrap Strip is a strip of highly intumescent firestop material used primarily for plastic and insulated pipe applications. When exposed to heat, this product expands and forms a hard char to seal off the penetration preventing the passage of flames and hot gases.

Product Features:
  • Easy to install
  • Cost effective
  • Versatile, Flexible
  • Highly intumescent
  • Excellent freeze/thaw characteristics
  • Long length means less waste
  • Forms a very hard char when burned

Specs

–
Length (Feet):

18'

Product Type:

Firestop

Width (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy