Apply to be a TradeMaster!
Main product image of Metacaulk Wrap Strip (1" X 36')
Magnifying glass
Hover image to zoom

Metacaulk Wrap Strip (1" X 36')

Brand:
Metacaulk
SKU:
66441
Rating:
(0)
Q&A:
(0)
Metacaulk Wrap Strip (1" X 36')
Magnifying glass
Hover image to zoom
$118.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Intumescent
Product Highlight: Length (Feet)
36' Length
Product Highlight: Length (Inches)
432" Length
Product Highlight: Width (Inches)
1" Width

Description

–
Metacaulk Wrap Strip is a highly intumescent firestop material strip mainly for plastic & insulated pipe applications. When exposed to fire, it expands & forms a very hard char to seal the penetration stopping the passage of flames & hot gases.

Product Features:
  • Easy to install, Cost effective, Versatile, Flexible
  • Excellent freeze/thaw characteristics and No cure time
  • Long length means less waste
  • Systems up to 14" PVC

Specs

–
Length (Feet):

36'

Color:

Black

Length (Inches):

432"

Product Type:

Firestop Tape

Material:

Intumescent

Width (Inches):

1"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy