Shop Klein Tools Limited Time Promotion
Main product image of Joint Strip Firestop Insulation Tape (2.5" x 82')
Magnifying glass
Hover image to zoom

Joint Strip Firestop Insulation Tape (2.5" x 82')

Brand:
Metacaulk
SKU:
66702
Rating:
(0)
Q&A:
(0)
Joint Strip Firestop Insulation Tape (2.5" x 82')
Magnifying glass
Hover image to zoom
$520.59 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
82'
Product Highlight: Length (Inches)
984" Length

Description

–
Metacaulk® Joint Strip is a flexible, highly intumescent firestop material used in concrete and masonry floor and wall joints up to 2” wide. It forms a strong insulating char that prevents the passage of flame, smoke and hot gases between joints.

Metacaulk® Joint Strip is ideal for stadium construction, tilt up panels, curtain wall panels and all concrete and masonry wall and floor construction joint applications where a fire-rated joint is required..

Note: Image may not be exact representation of item.

Specs

–
Length:

82'

Type:

Insulation

Length (Inches):

984"

Width:

2.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy