Shop Resideo Sale
Main product image of 1" ID (1-1/8" OD) Stainless Steel Quick Twist Fitting Brush
Magnifying glass
Hover image to zoom

1" ID (1-1/8" OD) Stainless Steel Quick Twist Fitting Brush

Brand:
Mill-Rose
SKU:
68075
Rating:
(0)
Q&A:
(0)
1" ID (1-1/8" OD) Stainless Steel Quick Twist Fitting Brush
Magnifying glass
Hover image to zoom
$3.34 each
BOX UP & SAVE 10%
$36.12 box of 12
$3.01 each
In Stock
In Stock
Get 5 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
1"
Product Highlight: OD
1-1/8"

Description

–
1" ID (1-1/8" OD) Stainless Steel Quick Twist Fitting Brush
  • Only all stainless steel brush on the market
  • Spark proof brush
  • Meets Mil and/or ASTM specs
  • Each brush individually labeled with UPC
  • Available up to 4" diameter

Specs

–
ID:

1"

OD:

1-1/8"

Type:

Fitting Brush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy