Apply to be a TradeMaster!
3-1/4" Wire Brush for 3-1/2" Flue (Total Length: 8")

3-1/4" Wire Brush for 3-1/2" Flue (Total Length: 8")

Brand:
Mill-Rose
SKU:
83055-MILLROSE
Rating:
(0)
Q&A:
(0)
3-1/4" Wire Brush for 3-1/2" Flue (Total Length: 8")
$10.93 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/4"
Product Highlight: Length (Inches)
8" Length

Description

–
Quality flue and boiler tube brushes designed and engineered from durable black oil tempered wire.

Specifications:
  • Construction: Double Stem, Single Spiral
  • Brush Diameter: 3-1/4"
  • Flue Diameter: 3-1/2"
  • Brush Length: 4-1/2"
  • Overall Length: 8"
  • Nipple Size: 1/4"
  • Nipple Type: 1/4" NPT Pipe Nipple
  • Wire Size: .0118

Specs

–
Size:

3-1/4"

Brush Length:

4-1/2"

Flue Size:

3-1/2"

Length (Inches):

8"

Construction Type:

Single Spiral/Double Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy