Apply to be a TradeMaster!
Main product image of M28 7/16" HEX Impact Wrench (Tool Only), 0799-20
Magnifying glass
Hover image to zoom

M28 7/16" HEX Impact Wrench (Tool Only), 0799-20

Brand:
Milwaukee
SKU:
0799-20
Rating:
(0)
Q&A:
(0)
M28 7/16" HEX Impact Wrench (Tool Only), 0799-20
Magnifying glass
Hover image to zoom
$337.32 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
7/16"
Product Highlight: Torque
325 ft-lbs Torque
Product Highlight: RPM
1450 RPM

Description

Get the power, runtime and comfort to finish the toughest jobs. The M28 Cordless Lithium-Ion 7/16" Hex Impact Wrench combines 325 ft-lbs of torque with 1450 RPM and 2450 BPM to complete heavy-duty applications. It's powered by the revolutionary M28 Lithium-Ion Battery (sold separately), which provides up to 2X more runtime than 18v batteries. The magnesium gear case offers extreme jobsite durability and lighter weight.The M28 7/16" Hex Impact Wrench features non-slip, soft-grip surfaces that reduce vibration for comfort and less fatigue during prolonged use. The forward/reverse shuttle is helpfully located above the variable speed switch for fast, easy access. A hanger bracket and heavy-duty steel ring are included for convenient tethering when working high overhead or for raising/lowering the tool when working from a ladder or utility pole.

Features:
  • M28 Lithium-Ion Battery Technology: Superior pack construction and advanced electronics provide durability, runtime and power for the toughest jobs
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

Specs

Anvil Type:

7/16" Hex

Torque:

325 ft-lbs

RPM:

1450

Batteries Included:

No

Size:

7/16"

Product Type:

Impact Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy