Apply to be a TradeMaster!
Main product image of M12 Compact Spot Blower
Magnifying glass
Hover image to zoom
M12 Compact Spot Blower
Magnifying glass
Hover image to zoom
$120.23 each
In Stock
In Stock
Get 10 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M12 Compact Spot Blower delivers more control and faster cleanup. It features high and low-speed settings, a lock-on button, and a variable speed trigger for increased control during jobsite cleanup. The M12 Compact Spot Blower’s compact size allows for greater access, maneuverability in tight spaces, and easy storage. The axial fan provides the best combination of power and run-time with 175 CFM and 110 MPH of air speed. The M12 Compact Spot Blower includes two nozzles. The rubber nozzle removes debris from hard-to-reach spaces. The wide sweeping nozzle efficiently clears debris in open spaces. The M12 Compact Spot Blower is ideal for jobsite debris removal and workbench cleanup. The MILWAUKEE M12 Compact Spot Blower is fully compatible with 100+ solutions on the M12 System.

Product Features
  • More controlled, faster cleanup
  • 2-modes & variable speed trigger increase control
  • Compact size & rubber nozzle for tight spaces
  • Axial fan for best combination of power & run-time
  • Maximum Air Speed: 110 MPH
  • Maximum Air Volume: 175 CFM
  • Rubber nozzle removes debris in hard-to-reach places
  • Wide sweeping nozzle efficiently clears debris in open spaces
  • Lock-on switch reduces user fatigue
  • M12 Compact Spot Blower, extension nozzle, wide sweeping nozzle & rubber nozzle
Product Specifications
  • Power Source: Cordless
  • Battery System: M12

Specs

–
Product Type:

Compact Blower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy