Apply to be a TradeMaster!
Main product image of M18 Compact Vacuum
Magnifying glass
Hover image to zoom
M18 Compact Vacuum
Magnifying glass
Hover image to zoom
0882-20 has been discontinued
Discontinued April 6, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Brushless Handheld Vacuum, 0892-20
Brand:
Milwaukee
SKU:0892-20
(0)
Order by 6PM, receive 9 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The M18™ Compact Vacuum provides users with the most powerful & adaptable handheld cleanup tool. A high performance motor creates best in class suction for cleanup of drywall dust, wood/metal shavings, and common jobsite debris. With a unique handheld design, the M18™ Compact Vacuum can be used in a wide variety of orientations and applications across the jobsite. For added versatility, the 0882-20 comes with (2) extension wands, 4’ flexible hose, crevice tool, floor tool, and removable HEPA filter. A clear view and easy to empty canister provides added convenience. As a part of the M18™ System of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 25 minutes of run time on a XC5.0 battery pack and 43 minutes of runtime on a HIGH DEMAND™ 9.0 Battery Pack.



Includes:
  • [1] M18™ Compact Vacuum(0882-20)
  • [1] 4' Hose
  • [1] Crevice Tool
  • [1] Extension
  • [1] HEPA Filter
  • [1] Floor Tool


Note: battery not included.

Features:
  • High performance motor
  • Adapts from handheld to stationary
  • 40 CFM
  • Removable HEPA filter
  • Clear view and easy to empty canister
  • Canister volume: 36 oz
  • Inlet Diameter: 1-1/4"


Specifications:
  • Power Source: Cordless
  • Voltage: 18V
  • Battery System: M18
  • Compatible Batteries: All M18 REDLITHIUM Battery Packs
  • Compatible Chargers: All M18 Chargers
  • 5 Year Limited Warranty

Specs

–
Product Type:

Vacuum

Hose Length:

48"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Filter Type:

HEPA

Power Source:

Battery

Includes:

Hose

Extension Nozzle

Crevice Tool

HEPA Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I like it a lot and I will buy again

I use a lot pex piping and fitting because it is very convenient
Grano de oro plumbing
Methuen, ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?