The M18_ Compact Blower delivers the fastest jobsite cleanup. The 0884-20 offers a best in class power to size ratio. The M18_ Compact Blower has power control that includes a 3-speed electronic switch, lock-on and a variable speed trigger which allows for versatile clearing power. This blower moves air at 160 MPH and 100 CFM for class-leading performance. Featuring a shock-absorbing polymer body and a crush resistant nozzle the M18_ Compact Blower delivers jobsite durability. Included is a 9" extension nozzle to clear dust and debris easily from the ground or overhead. The 0884-20 also comes with a universal inflator/deflator. Works with all Milwaukee_ M18_ Batteries (batteries sold separately).
Features:
| Product Type: | Blower |
|---|---|
| Voltage: | 18v |
| Speeds: | 3 |
| Max Airflow (CFM): | 100 |
| Battery Type: | M18 Lithium-Ion Battery |
| Max Air Speed: | 160 MPH |
| Batteries Included: | 0 |
| Application: | Dust/Debris Removal |
| Power Source: | Battery |
| Warranty: | 5 Year |
| Weight (lbs): | 3.6 lbs |
| Includes: | Extension Nozzle Universal Inflator/Deflator |