Apply to be a TradeMaster!
Main product image of M18 FUEL 9 Gallon Dual Battery Dust Extractor w/ PACKOUT Compatibility and VACLINK, 0888-20
Magnifying glass
Hover image to zoom

M18 FUEL 9 Gallon Dual Battery Dust Extractor w/ PACKOUT Compatibility and VACLINK, 0888-20

Brand:
Milwaukee
SKU:
0888-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 9 Gallon Dual Battery Dust Extractor w/ PACKOUT Compatibility and VACLINK, 0888-20
Magnifying glass
Hover image to zoom
$1,157.33 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 58.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic, Molded Plastic
Product Highlight: Color
Red, Black

Description

–
The MILWAUKEE M18 FUEL 9 Gallon Dual Battery Dust Extractor w/ PACKOUT Compatibility and VACLINK sets the standard for cordless dust extractors with strong performance and unmatched versatility. The Automatic Filter Cleaning mechanism provides the HIGHEST SUSTAINED AIR FLOW to maintain productivity during dust extraction applications. This mechanism paired with (2) HEPA Filters, delivers OSHA Table 1 Compliance. This dust extractor has VERSATILE POWER with corded and cordless capabilities for all-day productivity. With VACLINK, an integrated wireless dust control technology, compatible tools and remotes connect to the dust extractor, allowing for activation from the dust-producing application for increased efficiency. The POWERSTATE Brushless Motor delivers 125 CFM on (2) M18 Batteries and 175 CFM when plugged" On (2) M18 REDLITHIUM FORGE HD12.0 Batteries, MAX POWER MODE delivers up to 41 minutes of continuous cleaning and 78 minutes on MAX RUN-TIME MODE. Optimized for concrete dust, drywall dust, and sawdust, the low flow indicator communicates if flow drops below optimal performance. Also capable of wet clean-up, water sensors indicate if the tank is full. The included 36mm x 10' anti-static hose and attached hose clip connect to included power tool and table saw adapters that allow for efficient dust collection when paired with other tools. This extractor is PACKOUT compatible for convenient transportation and storage and offers ONE-KEY track and manage compatibility.
  • Automatic Filter Cleaning Delivers Highest Sustained Air Flow
  • Versatile Power for All Day Productivity with Corded and Cordless Capabilities
  • VACLINK Wireless Dust Control: Ability to Activate Dust Extractor via Compatible Tool or Remote
  • POWERSTATE Brushless Motor Delivers 125 CFM When Utilizing (2) M18 Batteries and 175 CFM When the Unit is Plugged In
  • OSHA Table 1 Compliant: Utilizes (2) Certified HEPA Filters, Capturing 99.97% of All Particles Greater than 0.3 Microns
  • MAX POWER MODE Delivers up to 41 Minutes of Continuous Cleaning Time and up to 78 Minutes on MAX RUN-TIME MODE on (2) M18 REDLITHIUM FORGE HD12.0 Battery Packs
  • (2) M18 Batteries Required for Operation
  • Capable of Wet and Dry Clean Up
  • 10' Anti-Static Hose with 36mm Hose Diameter

Specs

–
Material:

Plastic

Molded Plastic

Color:

Red

Black

Battery Type:

M18 Lithium-Ion Battery

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy