Our M18 FUEL 3-in-1 Backpack Vacuum brings unmatched versatility and mobility to job site cleanup. Given its unique form, this product is optimized for extended floor and overhead cleaning, among other everyday job site cleanup tasks. This product comes equipped with an integrated cyclone separator to maintain productivity and reduce downtime spent cleaning filters. The separator provides the highest sustained suction & longest filter life of any job site backpack vacuum.
Features:
POWERSTATE Brushless Motor and REDLINK PLUS Intelligence delivers 70 CFM and 55" of suction for effective cleanup of common jobsite debris
| Includes: | HEPA Filter Hose |
|---|---|
| Capacity (Gallons): | 1.0 |
| Battery Type: | M18 Lithium-Ion Battery |
| Product Type: | Vacuum |
| Water Lift: | 55" |
| Max Airflow (CFM): | 70 |
| Filter Type: | HEPA |
| Power Source: | Battery |