Shop Resideo Sale
Main product image of M18 FUEL Wet/Dry Vacuum Motor Head
Magnifying glass
Hover image to zoom

M18 FUEL Wet/Dry Vacuum Motor Head

Brand:
Milwaukee
SKU:
0911-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Wet/Dry Vacuum Motor Head
Magnifying glass
Hover image to zoom
$242.86 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery

Description

–
Milwaukee's M18 FUEL Wet/Dry Vacuum Motor Head delivers performance to clean up common jobsite debris faster when attached to a MILWAUKEE Wet/Dry Vacuum Tank. The POWERSTATE Brushless Motor and optimized components outperform 3.5 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. This M18 FUEL Wet/Dry Vacuum Motor Head delivers 87 CFM and 60" of suction to clean up more jobsite debris than 3.5 Peak HP wet/dry vacuums in the same amount of time. Part of the M18 System of tools, it is powered by M18 REDLITHIUM Battery Packs. The motorized vacuum head is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal.

Features:
  • (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag 49-90-2019 (sold separately)
  • MAX POWER MODE delivers up to 31 minutes of continuous cleaning time and up to 1,000 ft² of debris cleanup per charge on an M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack 48-11-1812 (sold separately)
  • MAX RUN-TIME MODE delivers up to 47 minutes of continuous cleaning time and up to 1,300 ft² of debris cleanup per charge on an HD12.0 Battery Pack
  • 87 CFM
  • 60" of suction

Specs

–
Product Type:

Vacuum Accessory

Max Airflow (CFM):

87

Running Time:

47 Minutes

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy