The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL NEXUS 6 Gallon Wet/Dry Vacuum w/ PACKOUT Compatibility & VACLINK, 0914-20
Magnifying glass
Hover image to zoom

M18 FUEL NEXUS 6 Gallon Wet/Dry Vacuum w/ PACKOUT Compatibility & VACLINK, 0914-20

Brand:
Milwaukee
SKU:
0914-20
Rating:
(0)
Q&A:
(0)
M18 FUEL NEXUS 6 Gallon Wet/Dry Vacuum w/ PACKOUT Compatibility & VACLINK, 0914-20
Magnifying glass
Hover image to zoom
$638.86 each
Backorder
Backorder
Get it Tue, Oct 6 - Thu, Nov 5

Lift Gate

This product weighs 35.94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Material
Plastic

Description

The MILWAUKEE M18 FUEL NEXUS 6 Gallon Wet/Dry Vacuum w/ PACKOUT Compatibility & VACLINK DELIVERS CORDED PERFORMANCE with OVER 40 MIN OF CONTINUOUS CLEANING, allowing users to CLEAN ANYWHERE, WITH NO CORD LIMITATIONS. The POWERSTATE Brushless Motor and REDLINK PLUS Intelligence deliver 95 CFM and the power to clean up more common jobsite debris than 3.5 Peak HP wet/dry vacuums. On an M18 REDLITHIUM FORGE HD12.0 battery pack, this vacuum can clean up to 1,800 sqft. on a single charge or up to 44 minutes of continuous cleaning on max run-time mode. This cordless vacuum eliminates corded hazards like slips, trips, and falls and eliminates the need to search for power on the job site. This vacuum is quieter than leading corded competitors and ideal for any environment. This vacuum is part of the NEXUS Modular Vacuum System. It allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. The top of the vacuum is fully compatible with the Milwaukee PACKOUT Modular Storage System. It is also equipped with VACLINK Wireless Dust Control, allowing compatible tools and vacuums to connect to each other, allowing users to activate their vacuum remotely. The included VACLINK Wireless Dust Control Remote provides on/off power control at the hose end, maximizing cleanup efficiency and eliminating wasted run-time.
  • DELIVERS CORDED PERFORMANCE
  • OVER 40 MIN OF CONTINUOUS CLEANING
  • CLEAN ANYWHERE, NO CORD LIMITATIONS
  • Part of the NEXUS Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
  • POWERSTATE Brushless Motor and REDLINK PLUS Intelligence outperforms 3.5 Peak HP with 95 CFM and 63" of suction
  • MAX RUN-TIME MODE delivers up to 44 minutes of continuous cleaning time and up to 1,800 sq-ft. of debris clean up per charge on an M18 REDLITHIUM FORGE HD12.0 Battery Pack
  • MAX POWER MODE delivers up to 31 minutes of continuous cleaning time and up to 1,300 sq-ft. of debris clean up per charge on an M18 REDLITHIUM FORGE HD12.0 Battery Pack
  • Includes VACLINK Wireless Dust Control Technology, providing users the ability to wirelessly activate the vacuum from the tool or remote for increased efficiency on the jobsite
  • Included Large High Efficiency Filter (49-90-1978) ensures optimal dust and microparticle collection

Specs

Power Source:

Battery

Country of Origin:

Vietnam

Material:

Plastic

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy