Apply to be a TradeMaster!
Main product image of M18 FUEL NEXUS 6 Gallon Wet/Dry Vacuum w/ PACKOUT Compatibility, 0915-20
Magnifying glass
Hover image to zoom

M18 FUEL NEXUS 6 Gallon Wet/Dry Vacuum w/ PACKOUT Compatibility, 0915-20

Brand:
Milwaukee
SKU:
0915-20
Rating:
(0)
Q&A:
(0)
M18 FUEL NEXUS 6 Gallon Wet/Dry Vacuum w/ PACKOUT Compatibility, 0915-20
Magnifying glass
Hover image to zoom
$544.61 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 35.88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Power Source
Battery

Description

–
The Milwaukee M18 FUEL NEXUS 6 Gallon Wet/Dry Vacuum w/ PACKOUT Compatibility DELIVERS CORDED PERFORMANCE with OVER 40 MIN OF CONTINUOUS CLEANING, allowing users to CLEAN ANYWHERE, WITH NO CORD LIMITATIONS. The POWERSTATE Brushless Motor and REDLINK PLUS Intelligence deliver 95 CFM and the power to clean up more common jobsite debris than 3.5 Peak HP wet/dry vacuums in the same amount of time without the corded headaches. On an M18 REDLITHIUM FORGE HD12.0 battery pack, this vacuum can clean up to 1,800 sqft. on a single charge with up to 44 minutes of continuous cleaning on max run-time mode. This cordless vacuum eliminates common corded hazards like slips, trips, and falls. The need to search for power on the job site has also been eliminated. This vacuum is quieter than leading corded competitors, allowing use in all job site environments. The M18 FUEL NEXUS 6 Gallon Wet/Dry Vacuum w/ PACKOUT Compatibility is part of the NEXUS Modular Vacuum System. This system allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. The top of the product is fully compatible with the Milwaukee PACKOUT Modular Storage System, allowing more convenient transportation of tools and material on, off, and around the job site.
  • DELIVERS CORDED PERFORMANCE
  • OVER 40 MIN OF CONTINUOUS CLEANING
  • CLEAN ANYWHERE, NO CORD LIMITATIONS
  • Part of the NEXUS Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
  • POWERSTATE Brushless Motor and REDLINK PLUS Intelligence outperforms 3.5 Peak HP with 95 CFM and 63" of suction
  • MAX RUN-TIME MODE delivers up to 44 minutes of continuous cleaning time and up to 1,800 sq-ft. of debris clean up per charge on an M18 REDLITHIUM FORGE HD12.0 Battery Pack
  • MAX POWER MODE delivers up to 31 minutes of continuous cleaning time and up to 1,300 sq-ft. of debris clean up per charge on an M18 REDLITHIUM FORGE HD12.0 Battery Pack
  • Included Large High Efficiency Filter (49-90-1978) ensures optimal dust and microparticle collection
  • Can be used with a Milwaukee Fleece Dust Bags (49-90-1979) for less debris build up on the filter

Specs

–
Material:

Plastic

Country of Origin:

Vietnam

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy