Shop Resideo Sale
Main product image of M18 FUEL Dual Battery Wet/Dry Vacuum Motor Head
Magnifying glass
Hover image to zoom

M18 FUEL Dual Battery Wet/Dry Vacuum Motor Head

Brand:
Milwaukee
SKU:
0921-20-MILWAUKEE
Rating:
(0)
Q&A:
(0)
M18 FUEL Dual Battery Wet/Dry Vacuum Motor Head
Magnifying glass
Hover image to zoom
$233.25 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Cordless

Description

–
The M18 FUEL™ Wet/Dry Vacuum Dual-Battery Motor Head delivers performance to clean up common jobsite debris faster when attached to a Milwaukee Wet/Dry Vacuum Tank. The POWERSTATE™ Brushless Motor and optimized components outperform 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. Delivering 109 CFM, and 77” of suction, this M18 FUEL™ Wet/Dry Vacuum Dual-Battery Motor Head can clean up more jobsite debris than 4.25 Peak HP wet/dry vacuums in the same amount of time. Part of the M18™ System of tools, it is powered by (2) M18™ REDLITHIUM™ Battery Packs. MAX POWER MODE delivers up to 34 minutes of continuous cleaning time, and up to 1,400 ft² of debris clean up per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs. MAX RUN-TIME MODE delivers up to 49 minutes of continuous cleaning time and up to 1,600 ft² of debris clean up per charge with (2) HD12.0 Battery Packs. The dual-battery motor head is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. You can place this dual-battery motorized vacuum head on MILWAUKEE® 6, 9, or 12 Gallon Wet/Dry Vacuum Tanks (0912-20, 0922-20, 0932-20).

Product Features
  • The M18 FUEL Wet/Dry Vacuum Dual-Battery Motor Head is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
  • Attaches to MILWAUKEE 6,9, & 12 Gallon Wet/Dry Vacuum Tanks (0912, 0922, 0932)
  • Requires (2) M18™ REDLITHIUM™ batteries to operate
  • (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
  • POWERSTATE™ Brushless Motor and optimized components
  • Outperforms 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
  • MAX POWER MODE delivers up to 34 minutes of continuous cleaning time, and up to 1,400 ft2 of debris clean up per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs
  • MAX RUN-TIME MODE delivers up to 49 minutes of continuous cleaning time and up to 1,600 ft2 of debris clean up per charge on a (2) HD12.0 Battery Packs
  • 109 CFM
  • 77" of Suction
  • Includes (1) M18 FUEL Wet/Dry Vacuum Dual-Battery Motor Head
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Length: 28 in
  • Weight: 10.2 lb
  • Height: 12 in
  • Width: 15.5 in
  • Battery System: M18

Specs

–
Product Type:

Vacuum Accessory

Max Airflow (CFM):

109

Power Source:

Cordless

Warranty:

3 Year Limited

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy