Apply to be a TradeMaster!
Main product image of NEXUS Wet/Dry Vacuum Cart, 0943-20
Magnifying glass
Hover image to zoom

NEXUS Wet/Dry Vacuum Cart, 0943-20

Brand:
Milwaukee
SKU:
0943-20
Rating:
(0)
Q&A:
(0)
NEXUS Wet/Dry Vacuum Cart, 0943-20
Magnifying glass
Hover image to zoom
$79.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
The Milwaukee NEXUS Wet/Dry Vacuum Cart allows the most effortless transportation of any NEXUS vacuum around the job site. It contains four independently swiveling and locking reinforced casters that offer enhanced durability and unmatched mobility on the job site. The back of the cart features five different storage spaces to store vacuum accessories securely. These vacuum accessory storage spaces fit 1-7/8" and 2-1/2" Milwaukee Accessories and AIR-TIP Trade-Focused Vacuum Accessories. The upgraded foot pedal on the front of the cart is more durable and allows for easy tank and vacuum removal, saving time and hassle when emptying the tank. Additionally, the foot brake on the side of the cart keeps the cart stationary when loading and unloading PACKOUT Components from the top of the vacuum. The Milwaukee NEXUS Wet/Dry Vacuum Cart is part of the NEXUS Modular Vacuum System. This system allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. This cart is compatible with Milwaukee NEXUS 6, 9, and 12 Gallon Wet/Dry Vacuum Tanks (0912, 0922, 0932).
  • Part of the NEXUS Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
  • Contains (4) independently swiveling and locking 3" reinforced casters for enhanced durability
  • Includes (5) different storage spaces for vacuum accessories
  • Accessory storage fits 1-7/8" and 2-1/2" Milwaukee Accessories and AIR-TIP Trade Focused Vacuum Accessories
  • Front foot pedal on the cart allows for easy tank and vacuum removal
  • Side foot brake keeps the cart stationary when loading and unloading PACKOUT components from the top of the vacuum
  • Includes (1) NEXUS Wet/Dry Vacuum Cart

Specs

–
Material:

Plastic

Color:

Black

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy