Apply to be a TradeMaster!
Main product image of Wireless Dust Control Adapter & Remote Kit
Magnifying glass
Hover image to zoom

Wireless Dust Control Adapter & Remote Kit

Brand:
Milwaukee
SKU:
0950-20
Rating:
(0)
Q&A:
(0)
Wireless Dust Control Adapter & Remote Kit
Magnifying glass
Hover image to zoom
$157.02 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Cordless

Description

–
The Wireless Dust Control Adapter & Remote Kit offers instant dust control, and less downtime. Our adapter is designed for use with any corded vacuum or dust extractor. By plugging a vacuum into the adapter, it can be turned on and off via the remote, controlling power with the push of a button. Our remote pairs to the adapter in 3 seconds or less and descriptive LEDs indicate pairing success and operation. The remote is equipped with an adjustable strap and removable belt clip, allowing it to be used in different orientations and affix to different objects. The adapter only uses one spot in a standard outlet, leaving valuable space for users to access the other one. The 0950-20 includes the Wireless Dust Control Remote, Adapter, Velcro Strap, and removable Belt Clip. With the option to pair multiple remotes to the same adapter, it is suitable for shared working environments.

Includes
  • Wireless Dust Control Remote
  • Wireless Dust Control Adapter
  • Velcro Strap
  • Belt Clip
Product Features
  • Instant Dust Control. Less Downtime.
  • Use with any Corded Vacuum or Dust Extractor
  • Pair in 3 Seconds or Less
  • Wireless Dust Control Adapter & Remote Kit Model #: 0950-20
  • Wireless Dust Control Remote Model #: 0951-20
  • Ability to pair multiple remotes to the same adapter
  • Compact, lightweight design
  • LEDs indicate pairing and function
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Length: 2.46 in
  • Weight: 0.5 lb
  • Height: 3.2 in
  • Width: 3.8 in

Specs

–
Product Type:

Adapter

Remote Control

Includes:

Belt Clip

Type:

Kit

Warranty:

3 Year Limited

Power Source:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy