Apply to be a TradeMaster!
Main product image of VACLINK Wireless Dust Control Remote, 0952-20
Magnifying glass
Hover image to zoom

VACLINK Wireless Dust Control Remote, 0952-20

Brand:
Milwaukee
SKU:
0952-20
Rating:
(0)
Q&A:
(0)
VACLINK Wireless Dust Control Remote, 0952-20
Magnifying glass
Hover image to zoom
$49.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Plastic

Description

–
The Milwaukee VACLINK Wireless Dust Control Remote is compatible with all Milwaukee VACLINK integrated Vacuums and Dust Extractors (0888, 0914, 0926), as well as the Milwaukee VACLINK Wireless Dust Control Adapter & Remote Kit (0950). VACLINK Wireless Dust Control allows compatible VACLINK tools and vacuums to connect, allowing users to activate their vacuum remotely. The VACLINK Wireless Dust Control Remote delivers on/off power control, maximizing cleanup time by eliminating wasted runtime. It also offers up to 100 ft. of range in a job site environment and 1 second or less tool activation. The remote has magnets and an adjustable strap, allowing it to be used in different orientations and affixed to different objects. It also offers a loop that can be used to hang the remote or store it on a keychain. Pairing multiple remotes to the same vacuum or adapter is suitable for shared working environments. The remote offers pairing in 3 seconds or less, and descriptive LEDs indicate pairing success and operation.
  • Compatible with all Milwaukee VACLINK Vacuums and Dust Extractors (0888, 0914, 0926), as well as the Milwaukee VACLINK Wireless Dust Control Adapter & Remote Kit (0950).
  • Includes VACLINK Wireless Dust Control Technology, providing users the ability to wirelessly activate the vacuum from the remote for increased efficiency on the jobsite
  • Pairing in 3-seconds or less
  • Up to 100' in range
  • 1 second or less tool activation
  • Ability to pair multiple remotes to the same vacuum or adapter
  • LEDs indicate pairing and function
  • 3 Year warranty
  • Includes: VACLINK Wireless Dust Control Remote, adjustable strap

Specs

–
Color:

Red

Black

Country of Origin:

Vietnam

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy