Apply to be a TradeMaster!
Main product image of M12 FUEL 1.6 Gallon Wet/Dry Vacuum
Magnifying glass
Hover image to zoom

M12 FUEL 1.6 Gallon Wet/Dry Vacuum

Brand:
Milwaukee
SKU:
0960-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1.6 Gallon Wet/Dry Vacuum
Magnifying glass
Hover image to zoom
$164.92 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Capacity (Gallons)
1.6 Gallons

Description

–
The M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum is the first cordless 12V wet/dry vacuum of its kind. It delivers you up to 40% more suction than 18V competitors, is the most compact, and is up to 2X quieter compared to other common wet/dry shop vacs. The POWERSTATE™ brushless motor delivers up to 45 CFM and 42" of suction. It's compact footprint stores neatly in a van or cart with a stackable design and organized on-board storage conveniently keeps the attachments inside of the unit. It also comes with a wall mount hanging plate, giving you increased storage options. With 14 minutes of runtime on high and 26 minutes on the low setting, this compact vacuum is ideal for spot and service focused wet/dry quick clean up needs. This MILWAUKEE® cordless wet/dry vac comes with a flexible hose, crevice tool, utility nozzle, wall mount, and a certified HEPA filter.

Features:
  • 45 CFM
  • 42" Water Lift: Powerful suction for wet and dry applications
  • Hanging mount for easy storage
  • Sound Power Level: 87 dB(A)
  • Capacity: 1.6 Gallons
  • OSHA objective data compliance for select silica dust producing applications
  • Built-in blower port
  • High/Low Switch
  • On-board accessory storage
  • Replacement washable certified HEPA filter: Model #: 49-90-1900
  • Fleece dust bag compatible: Model #: 49-90-2016
  • Stackable design for easy storage and transport




Includes:
  • (1)M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum(0960-20)
  • (1)Crevice Tool
  • (1)5' Flexible Hose
  • (1)HEPA Filter(49-90-1900)
  • (1)Utility Nozzle
  • (1)Wall Mount


Note: battery not included.

Specs

–
Product Type:

Vacuum

Voltage:

12v

Max Airflow (CFM):

45

Battery Type:

M12 REDLITHIUM

Water Lift:

42"

Capacity (Gallons):

1.6

Warranty:

5 Year

Batteries Included:

0

Filter Type:

HEPA

Running Time:

30 Minutes

Power Source:

Battery

Includes:

Utility Nozzle

Crevice Tool

HEPA Filter

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy