Apply to be a TradeMaster!
Main product image of NEXUS Dedicated Debris Separator, 0990-20
Magnifying glass
Hover image to zoom

NEXUS Dedicated Debris Separator, 0990-20

Brand:
Milwaukee
SKU:
0990-20
Rating:
(0)
Q&A:
(0)
NEXUS Dedicated Debris Separator, 0990-20
Magnifying glass
Hover image to zoom
$99.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE NEXUS Dedicated Debris Separator is a vacuum accessory that, when paired with a Milwaukee NEXUS Wet/Dry Vacuum, offers LESS FILTER CLOGS and CONSISTENT SUCTION in an INTEGRATED EXPERIENCE. When used with a NEXUS Wet/Dry Vacuum, the separator directs debris away from the vacuum filter, decreasing filter clogs. This allows users to work longer and be more productive without having to stop and clean out their vacuum filters. It separates up to 99% of job site debris before reaching the vacuum filter, allowing the vacuum to have longer sustained airflow. This add-on component is assembled between the vacuum motor head and tank, creating a fully integrated experience with no extra hoses or separate debris canisters to manage. The NEXUS Dedicated Debris Separator is part of the NEXUS Modular Vacuum System. This system allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. This product is compatible with all Milwaukee NEXUS Wet/Dry Vacuums (0910, 0914, 0915, 0920, 0930). This NEXUS add-on enhances the cleanup experience by increasing productivity when cleaning up the job site.
  • LESS FILTER CLOGS. CONSISTENT SUCTION. INTEGRATED EXPERIENCE.
  • Accessory Only: Requires NEXUS vacuum for use
  • Part of the NEXUS Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
  • Separates up to 99% of jobsite debris before reaching vacuum filter
  • Separator directs debris away from the filter, decreasing clogs
  • The debris separator provides the attached vacuum longer filter life and sustained vacuum performance
  • Compatible with all Milwaukee NEXUS Wet/Dry Vacuums, (0910, 0914, 0915, 0920, 0930)

Specs

–
Country of Origin:

Vietnam

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy