Apply to be a TradeMaster!
Main product image of NEXUS Dedicated Filter Cleaner, 0991-20
Magnifying glass
Hover image to zoom

NEXUS Dedicated Filter Cleaner, 0991-20

Brand:
Milwaukee
SKU:
0991-20
Rating:
(0)
Q&A:
(0)
NEXUS Dedicated Filter Cleaner, 0991-20
Magnifying glass
Hover image to zoom
$149.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE NEXUS Dedicated Filter Cleaner is a vacuum accessory that, when paired with a Milwaukee NEXUS Wet/Dry Vacuum, offers FULLY CONTAINED, 5 SECOND FILTER CLEANING in an INTEGRATED EXPERIENCE. When used with a NEXUS Wet/Dry Vacuum, the Filter Cleaner allows users to clean their vacuum filters without removing them from the vacuum. This allows for fully contained filter cleaning, creating less dust exposure than traditional vacuum filter cleaning methods. The Filter Cleaner extends vacuum performance as the filters can be cleaned during application, resulting in improved vacuum performance. The filter cleaning process takes 5 seconds or less, resulting in less downtime than the standard filter cleaning process. This add-on component is assembled between the vacuum motor head and tank, creating a fully integrated experience. This solution has dual HEPA filters, increasing filter efficiency in fine dust applications. When paired with a NEXUS Wet/Dry Vacuum, this solution is silica-compliant in light concrete applications. The NEXUS Dedicated Filter Cleaner is part of the NEXUS Modular Vacuum System. This system allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. This product is compatible with all Milwaukee NEXUS Wet/Dry Vacuums (0910, 0914, 0915, 0920, 0930).
  • FULLY CONTAINED, 5 SECOND FILTER CLEANING. INTEGRATED EXPERIENCE.
  • Accessory Only: Requires NEXUS Vacuum for use
  • Part of the NEXUS Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
  • Clean vacuum filters without removing from the vacuum
  • Fully contained filter cleaning, less dust exposure
  • Improved vacuum performance, less down time
  • Compatible with all Milwaukee NEXUS Wet/Dry Vacuums, (0910, 0914, 0915, 0920, 0930)
  • 3 Year warranty

Specs

–
Material:

Plastic

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy