Apply to be a TradeMaster!
Main product image of 8" Tether Adapter
Magnifying glass
Hover image to zoom

8" Tether Adapter

Brand:
Milwaukee
SKU:
1008
Rating:
(0)
Q&A:
(0)
8" Tether Adapter
Magnifying glass
Hover image to zoom
$351.66 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–

The MILWAUKEE 8' Tether Adapter connects the MX FUEL Portable Battery Extension (MXF010, sold separately) to any MX FUEL Equipment, taking all of the weight of the MX FUEL battery pack out of your hands, delivering lighter tool weight and less fatigue on handheld equipment. Designed to operate exclusively with the MX FUEL Portable Battery Extension, the adapter quickly connects to all MX FUEL equipment. The flexible 8-foot-long tether allows for easy operation of hand-held equipment from the ground, a lift, a ladder, or scaffolding.


Product Features

  • Compatible with the MX FUEL Portable Battery Extension (MXF010)
  • Connect Portable Battery Extension (MXF010) to MX FUEL Equipment
  • Tether Adapter connects to all MX FUEL Equipment
  • For Use with MX FUEL Portable Battery Extension (MXF010-0)
  • Connects MX FUEL Portable Battery Extension to MX FUEL Equipment
  • Adapter quickly connects to all MX FUEL Equipment
  • Flexible 8' long tether
  • Includes (1) 8' Tether Adapter
  • 1 Year Limited Warranty on Manufacturer's Defect

Specs

–
Battery Type:

MX FUEL Lithium-Ion Battery

Size:

8"

Product Type:

Adapter

Includes:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy