Apply to be a TradeMaster!
Main product image of MILWAUKEE Intrinsically Safe C I, II, III / D 1 Spot/Flood Headlamp
Magnifying glass
Hover image to zoom

MILWAUKEE Intrinsically Safe C I, II, III / D 1 Spot/Flood Headlamp

Brand:
Milwaukee
SKU:
2004HZL
Rating:
(0)
Q&A:
(0)
MILWAUKEE Intrinsically Safe C I, II, III / D 1 Spot/Flood Headlamp
Magnifying glass
Hover image to zoom
$125.77 each
In Stock
In Stock
Get 79 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The Intrinsically Safe Class I, II, & III / Division 1 Spot/Flood Headlamp sets a new standard for hazardous location personal lighting, delivering GREATER VISIBILITY, HIGHER OUTPUT, and NO COMPROMISE to size or safety. The headlamp is rated for Classes I, II, and III, Division 1, delivers you with 310 Lumens of TRUEVIEW High Definition Output, and can reach a beam distance of up to 100 meters. With a lightweight, compact design, there is no compromise to size for output and performance. Designed with the safety manager in mind, this hi-visibility headlamp has explicit on-tool and on-strap intrinsically safe logos for easy identification, even at a distance. Powered by 3 AAA batteries, this spot and flood headlamp provides you with up to 40 hours of run time and features 5 output modes to manage your brightness and run time. This head torch is IP64 rated, making it dustproof and water-resistant. It includes a rubber strap optimized for hard hat use, a nylon strap for bare head use, and a Dual Lock adhesive allowing you to connect it straight to a hard hat. The LED headlamp also comes with four hard hat clips and three AAA batteries. The intrinsically safe headlamp allows you to direct the pivoting light head using seven adjustable positions and is covered by our MILWAUKEE limited lifetime warranty.

Features:
  • Intrinsically Safe, Classes I, II, III / Division 1 Groups A-G
  • Explicit Class I, II, & III / Division 1 On-Strap Identification
  • 310 Lumens of TRUEVIEW High Definition Output
  • Compact, Lightweight Design
  • Up to 40 Hours of Run-Time on Low Mode
  • 5 output modes
  • 100m Beam Distance in Spot Mode
  • IP64 Rated: Dustproof & Water Resistant
  • Includes Rubber Strap for Hard Hat Use & Nylon Strap for Bare Head Use
  • 7-position adjustable light head for directing light
  • Dual Lock Adhesive for a strapless option to connect straight to a hard hat
  • Powered by (3) AAA Batteries (included) Limited lifetime warranty (excludes batteries)
  • Includes (4) Universal Hard Hat Clips

Specs

–
Product Type:

Headlamp

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy