Apply to be a TradeMaster!
Main product image of Rechargeable 250L Penlight w/ Laser
Magnifying glass
Hover image to zoom

Rechargeable 250L Penlight w/ Laser

Brand:
Milwaukee
SKU:
2010R
Rating:
(1)
Q&A:
(0)
Rechargeable 250L Penlight w/ Laser
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 19 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
2 Year Warranty
Product Highlight: Power Source
Cordless

Description

Overview Milwaukee's rechargeable 250L Penlight w/ Laser offers you faster, more accurate inspections. This rechargeable penlight delivers 250 lumens of TRUEVIEW HIGH DEFINITION OUTPUT, and an integrated laser pointer ensures faster inspections and accurate communication on the jobsite. A built-in protective rubber bite zone allows you to quickly direct light while performing two-handed tasks. With two output modes, you get the optimal light or run-time up-to 8 hours for any task. Stay ready from job-to-job with USB charging and an on-board battery indicator. The removable metal clip offers a secure attachment to shirts or pant pockets for reliable storage. This penlight with laser pointer is built to survive the toughest jobsite conditions with an IP54 water and dust resistant rating and withstands impacts up to 2 meters. The Milwaukee Rechargeable 250L Penlight w/ Laser's built-in battery gives you high performance and rechargeable capabilities where compact size is critical. The MILWAUKEE Rechargeable 250L Penlight w/ Laser is covered by a 2-year warranty.

Includes
  • (1) Milwaukee Rechargeable 250L Penlight w/ Laser(2010R)
  • (1) 2 foot Heavy Duty Cable
Product Features
  • 250L of TRUEVIEW High Definition Output
  • Integrated Laser Pointer For Faster Jobsite Communication
  • Protective Rubber Bite Zone For Performing Two-handed Tasks
  • 2M Drop Rated and IP54 Rated: Water and Dust Resistant
  • On/Off and Momentary-On Button
  • Removable Metal Clip for Secure Attachment
  • 2 Light Output Modes: High mode: 250-Lumens- 2 hours; Low mode: 50-Lumens- 9 hours
  • Manage Runtime with an On-Board Battery Indicator (Green, Yellow, Red)
  • Milwaukee Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via Micro-USB.
  • The Milwaukee Rechargeable 250L Penlight w/ Laser is Covered by a 2-year Warranty
Product Specifications
  • Cordless Feature: Cordless
  • Height: 6.25"
  • Length: 0.67"
  • Weight: 0.13lbs
  • Width: 0.67"
  • Power Source: Cordless

Specs

Product Type:

Penlight

Lumens:

250

Includes:

Laser

Cable

Power Source:

Cordless

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fantastic penlight just wish charging was USB-C

Love the small design, dual brightness and momentary/On switch. Quick inspections is really all I use it for, so lasts me all day. The bulb does get a little hot leaving it on. The clip is durable. I really enjoy using the laser pointer to highlight things with customers. My only complaint is charging with the USB-B connector. I don't like wasting time trying to figure out which direction the plug goes not to mention fighting the rubber cover while you're trying to figure it out.
CO MP
Colorado
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy