Apply to be a TradeMaster!
Main product image of Rechargeable 500L Everyday Carry Flashlight w/ Magnet
Magnifying glass
Hover image to zoom

Rechargeable 500L Everyday Carry Flashlight w/ Magnet

Brand:
Milwaukee
SKU:
2011R
Rating:
(2)
Q&A:
(0)
Rechargeable 500L Everyday Carry Flashlight w/ Magnet
Magnifying glass
Hover image to zoom
$69.97 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Power Source
Cordless

Description

–
Overview Milwaukee's rechargeable 500L Everyday Carry Flashlight w/ Magnet allows you to work hands-free and delivers 500 lumens of TRUEVIEW™ High Definition Output while maintaining a compact size designed to fit in your pocket and carry at all times. You'll work faster with the ability to quickly switch from handheld to hands-free with the magnetic base and reversible clip for easy attachment to the brim of your hat. With three output modes, including a low light mode, get the optimal light or run-time up-to 40 hours for any task. Stay ready, easily from job-to-job with USB charging and an on-board battery indicator. This USB rechargeable flashlight is built to survive the toughest jobsite conditions with an IP67 Water and Dustproof Rating and withstands impacts up to 4 meters. The MILWAUKEE Rechargeable 500L Everyday Carry Flashlight w/ Magnet built-in battery gives you high performance and rechargeable capabilities where compact size is critical. The Everyday Carry Flashlight w/ Magnet is covered by a 2-year warranty.

Includes
  • (1) Milwaukee Rechargeable 500L Everyday Carry Flashlight w/ Magnet(2011R)
  • (1) 2 foot Heavy Duty Cable
Product Features
  • 500L of TRUEVIEW High Definition Output
  • Compact and Portable Size for Comfortable Everyday Carry
  • Magnetic Attachment for Hands-Free Use and Storage
  • 4M Drop Rated & IP67 Rated: Water & Dustproof
  • Bulls-Eye Beam Provides The Intensity Of Spotlighting With Wide Coverage Of Floodlighting
  • Removable and Reversible Metal Clip Offers Optimized Attachment for Easy Pocket Storage or Secure Attachment to Hat Brims
  • 3 Light Output Modes: High mode: 500-Lumens- 3.5 hours; Medium mode: 100-Lumens - 16 hours; Low mode: 10-Lumens- 40 hours
  • Manage Runtime with an On-Board Battery Indicator (Green, Yellow, Red)
  • Milwaukee Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via Micro-USB.
  • Everyday Carry Flashlight w/ Magnet is covered by a 2-year Warranty
Product Specifications
  • Height 4.25"
  • Length: 0.88"
  • Weight: 0.22lbs
  • Width: 0.88"
  • Power Source: Cordless

Specs

–
Product Type:

Flashlight

Lumens:

500

Includes:

Cable

Magnet

Power Source:

Cordless

Warranty:

2 Year

Modes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Awesome little flashlight!

I've been through tons of flashlights over the years and most fail within a month or two. I came across this little guy and I'm very impressed on the brightness and is very compact and comfortable to carry everyday. I love this little light and I would not buy any other flashlight now that I know about the Milwaukee 2011R. Best bang for your buck!
HVAC tech
New York
3 years ago
Was this review helpful to you?

I have had a ton of flashlights, I would buy this again!

I have had a ton of flashlights over the years (HVAC Tech). This is the perfect size to fit I your pocket. The magnet is strong, sure bright! Not having to carry batteries is a plus and the charge last quite awhile!
Justin
Greeley, Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy