Apply to be a TradeMaster!
Main product image of Rechargeable Magnetic Headlamp and Task Light
Magnifying glass
Hover image to zoom

Rechargeable Magnetic Headlamp and Task Light

Brand:
Milwaukee
SKU:
2012R
Rating:
(0)
Q&A:
(0)
Rechargeable Magnetic Headlamp and Task Light
Magnifying glass
Hover image to zoom
$77.87 each
In Stock
In Stock
Get 28 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Power Source
Cordless

Description

–
Overview Milwaukee's rechargeable Magnetic Headlamp and Task Light offers you a detachable, magnetic task light that delivers 450 Lumens of TRUEVIEW™ High Definition Output with spot and flood beam options. Its magnetic light head provides fast and easy detachment from the strap holster while also giving you the ability to magnet mount the light for hands-free task lighting. You can optimize the output and direction of light in extremely tight spaces with multiple output levels and three separate magnet surfaces on the light head. This rechargeable headlamp is IP54 rated as weather and dust resistant and survives impacts from up to 2 meters to withstand harsh jobsite conditions. The Rechargeable Magnetic Headlamp and Task Light built-in battery give you high performance and rechargeable capabilities where compact size is critical. The MILWAUKEE® Rechargeable Magnetic Headlamp and Task Light is covered by a 2-year warranty.

Includes
  • (1) Milwaukee Rechargeable Magnetic Headlamp And Task Light(2012R)
  • (1) 2 foot Heavy Duty Cable
Product Features
  • 450L TRUEVIEW™ High Definition Output
  • Detachable, Magnetic Task Light
  • 3 Magnets Allow Light Head to be Removed and Mounted
  • Spot, Flood and Hybrid Beam Options for the Ideal Intensity and Coverage
  • 5 Light Output Modes: Hybrid Spot/Flood mode: 450-Lumens- 2.5 hours; Spot High: 250-Lumens- 4 hours; Low: 50-Lumens- 8 hours; Flood High mode: 250-Lumens- 4 hours; Low: 50-Lumens- 14 hours;
  • 2m Impact Rated Housing and IP54: Water and Dust Resistant
  • 5-Position Adjustable Light Head for Directing Light
  • Soft, Sweat Absorbing Microfiber Forehead for All-day Comfort
  • (4) Universal Hard Hat Clips
  • Manage Runtime with an On-Board Battery Indicator (Green, Yellow, Red)
  • Milwaukee® Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via Micro-USB.
  • Milwaukee® Rechargeable Magnetic Headlamp with Task Light is Covered by a 2-year Warranty
Product Specifications
  • Height 1"
  • Length: 2"
  • Weight: 0.22lbs
  • Width: 2"
  • Power Source: Cordless

Specs

–
Product Type:

Headlamp

Includes:

Cable

Magnet

Power Source:

Cordless

Warranty:

2 Year

Lumens:

450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy