Apply to be a TradeMaster!
Main product image of Rechargeable Low-Profile Magnetic Task Light
Magnifying glass
Hover image to zoom

Rechargeable Low-Profile Magnetic Task Light

Brand:
Milwaukee
SKU:
2013R
Rating:
(0)
Q&A:
(0)
Rechargeable Low-Profile Magnetic Task Light
Magnifying glass
Hover image to zoom
$69.97 each
In Stock
In Stock
Get 11 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The MILWAUKEE Rechargeable Low-Profile Magnetic Task Light delivers ADAPTIVE MOUNTING capability along with INFINITE LIGHT HEAD MOBILITY in all directions. This rechargeable task light is designed with a durable aluminum frame that includes magnets and an alternative mounting feature for non-metal surfaces all in a pocket portable design. To help improve visibility and reduce shadows, the light head has infinite horizontal and vertical mobility. Manage three output modes for 500 lumens of TRUEVIEW High-Definition Output or extend runtime up to 12 hours on the low setting. The Milwaukee Rechargeable Low-Profile Magnetic Task Light is USB-C rechargeable and built to survive the toughest jobsite conditions with an IP54 Water and Dustproof Rating and a 6 ft impact rating. The Low-Profile Magnetic Task Light is covered by a 2-year warranty.

Specs

–
Lumens:

2500

Product Type:

Work Light

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy