Apply to be a TradeMaster!
Rechargeable Clip Light, 2014R

Rechargeable Clip Light, 2014R

Brand:
Milwaukee
SKU:
2014R
Rating:
(0)
Q&A:
(0)
Rechargeable Clip Light, 2014R
$59.97 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty

Description

–

Product Overview

This item is a Rechargeable Clip Light, 2014R manufactured by Milwaukee.

Our MILWAUKEE Rechargeable Clip Light delivers ON-PERSON & ON-SURFACE LIGHTING with a versatile clip and magnetic base for secure mounting for any task. The clip features a 1/2-inch opening, making it easy to attach to ball caps, shirts, or surfaces. Designed for tight spaces, this light offers 165 degrees of light head mobility to improve visibility. Manage four light output modes for up to 300 lumens of TRUEVIEW High-Definition Output and two independent light panels, you can adjust the direction of your light and optimize runtime up to 5 hours. The MILWAUKEE Rechargeable Clip Light is USB-C rechargeable and built to withstand tough jobsite conditions with an IP54 Water and Dustproof Rating and a 6 ft impact rating. Backed by a 2-year warranty.

Features

  • 4 Modes: High: 300 - Lumens - 3 hrs; Low: 100 - Lumens - 5 hrs; Spot High: 300 - Lumens - 3 hrs; Spot Low: 100 Lumens - 5 hrs
  • Versatile Clip & Magnet for Fast Mounting
  • 165 Degree Light Head Mobility
  • 2 Independent Light Panels
  • Compact Wearable Design
  • IP54: Dust and Water Resistance
  • 6 FT Drop Rated
  • 2 Year Warranty
  • Milwaukee Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging via USB-C.

Specs

–
Warranty:

2 Year Limited

Product Type:

Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy