Apply to be a TradeMaster!
Rechargeable Pivoting Task Light w/ Spot Mode, 2015R

Rechargeable Pivoting Task Light w/ Spot Mode, 2015R

Brand:
Milwaukee
SKU:
2015R
Rating:
(0)
Q&A:
(0)
Rechargeable Pivoting Task Light w/ Spot Mode, 2015R
$69.97 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty

Description

–

Product Overview

This item is a Rechargeable Pivoting Task Light w/ Spot Mode, 2015R manufactured by Milwaukee.

Our MILWAUKEE Rechargeable Pivoting Task Light w/ Spot Mode delivers PRECISION OUTPUT spot and flood lighting along with TIGHT SPACE MOUNTING anywhere you need it. This rechargeable task light is designed with a small magnetic base, allowing for mounting in tight spaces. The light head provides 360 degrees of unlimited light head mobility and doubles as a kickstand for illumination when you need it most. Manage three light output modes for up to 600 lumens of TRUEVIEW High-Definition Output or extend runtime up to 8 hours on low. The MILWAUKEE Rechargeable Pivoting Task Light w/ Spot Mode is USB-C rechargeable, built to survive the toughest jobsite conditions with an IP54 Water and Dustproof Rating and a 9 ft impact rating, and covered by a 2-year warranty.

Features

  • 3 Modes: Flood High: 600 Lumens- 4 hrs; Flood Low: 300 Lumens- 8 hrs; Spot High: 300 Lumens- 4 hrs
  • Unlimited 360 Degrees Light Head Mobility
  • Small Magnetic Base for Mounting in Tight Spaces
  • Kick Stand for Non-Magnetic Mounting
  • IP54: Dust and Water Resistance
  • 9 FT Drop Rated
  • 2 Year Warranty
  • Milwaukee Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via USB-C.

Specs

–
Warranty:

2 Year Limited

Product Type:

Light

Includes:

Batteries

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy