Apply to be a TradeMaster!
Main product image of Rechargeable Flat Flashlight w/ Green Laser, 2016R
Magnifying glass
Hover image to zoom

Rechargeable Flat Flashlight w/ Green Laser, 2016R

Brand:
Milwaukee
SKU:
2016R
Rating:
(0)
Q&A:
(0)
Rechargeable Flat Flashlight w/ Green Laser, 2016R
Magnifying glass
Hover image to zoom
$74.97 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Color
Black

Description

–

Product Overview

This item is a Rechargeable Flat Flashlight w/ Green Laser, 2016R manufactured by Milwaukee.

Our MILWAUKEE Rechargeable Flat Flashlight w/ Green Laser delivers HIGH OUTPUT INSPECTIONS. FAST MEASUREMENTS. FLAT, POCKETABLE DESIGN on the jobsite. Delivering 1,300 lumens of TRUEVIEW HIGH-DEFINITION OUTPUT and an integrated laser pointer, for faster inspections and accurate communication. The built-in imperial and metric ruler provides quick measurements. Manage four light output modes for optimal light and runtime for any task, and optimize runtime up to 12 hours. Stay ready from job to job with an on-board battery indicator and a removable metal clip for secure pocket or shirt storage. The MILWAUKEE Rechargeable Flat Flashlight w/ Green Laser is USB-C rechargeable and built to withstand tough jobsite conditions with an IP67 Water and Dustproof Rating and a 6 ft impact rating. Backed by a 2-year warranty.

Features

  • 4 Modes: Boost: 1300- Lumens; High: 800- Lumens- 2 hrs; Medium: 300- Lumens- 6 hrs; Low: 50- Lumens- 12 hrs
  • Class 2 1mW Green Laser For Communication
  • Integrated Imperial and Metric Ruler for Fast Measurements
  • IP67: Dust and Waterproof
  • 6 FT Drop Rated
  • 2 Year Warranty
  • Milwaukee Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via USB C-C.

Specs

–
Warranty:

2 Year Limited

Color:

Black

Includes:

Batteries

Product Type:

Flashlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy