Apply to be a TradeMaster!
Main product image of MILWAUKEE BOLT Rechargeable Low-Profile Headlamp
Magnifying glass
Hover image to zoom

MILWAUKEE BOLT Rechargeable Low-Profile Headlamp

Brand:
Milwaukee
SKU:
2018R
Rating:
(0)
Q&A:
(0)
MILWAUKEE BOLT Rechargeable Low-Profile Headlamp
Magnifying glass
Hover image to zoom
$99.00 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Features
  • 6 Modes: Flood High: 400L- 8H; Flood Low: 100 L- 16 H; Spot High: 400L - 8 H; Spot Low: 100L- 16H; Hybrid: 600 L- 6 H; Red Low Light: - L- 16H
  • 70° Pivoting Light Head to Direct Light Where Needed
  • Low-Profile Design for Balance and BOLT Face Shield Compatibility
  • Rear Pack Safety Light Indicators for High Visibility
  • Cam Lock Mounted Battery Pack for Secure and Balanced Rear Attachment

Specs

–
Lumens:

600

Power Source:

Battery

Product Type:

Headlamp

Includes:

Headlamp

Battery Type:

USB-C Rechargeable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy