Apply to be a TradeMaster!
Main product image of 350 Lumen TRUEVIEW Headlamp
Magnifying glass
Hover image to zoom

350 Lumen TRUEVIEW Headlamp

Brand:
Milwaukee
SKU:
2103
Rating:
(1)
Q&A:
(0)
350 Lumen TRUEVIEW Headlamp
Magnifying glass
Hover image to zoom
$39.97 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

MORE COMPACT. ALL DAY COMFORT. Our Headlamp delivers 350 lumens of TRUEVIEW High Definition output in a wide flood beam. The LED headlamp is optimized to be lightweight and compact. The light's strap is made from a washable, sweat absorbing micro-fiber, giving you all-day comfort when worn on the forehead. Built to withstand the toughest conditions, the headlamp light's impact-resistant housing survives drops and is protected from water and dust. You can direct light by pivoting the light head using one of the 7 different tilt positions. You can also get up to 28 hours of runtime with 3 light output modes to manage brightness and runtime. The work headlamp includes four clips for secure attachment to hard hats while you are on the job site. The Milwaukee Headlamp is covered by our Limited Lifetime warranty.


Features:

  • 350 Lumens of TRUEVIEW High Definition Output
  • Washable, Sweat Absorbing Microfiber Strap
  • IP54: Water and Dust Resistant
  • 2m Impact Rated Housing and IP54: Water and Dust Resistant
  • Includes (4) Clips for Hard Hat Attachment
  • Wide Flood Beam Pattern
  • High Mode: 350 Lumens- 4.0 Hrs., Medium Mode: 150 Lumens- 8.0 Hrs., Low Mode: 25 Lumens- 28 Hrs.
  • 7-Position Tilting Light Head for Directing Light
  • Powered by (3) AAA Batteries (Included)
  • Limited Lifetime Warranty (Excludes Batteries)

Specs

–
Product Type:

Headlamp

Lumens:

350

150

25

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Brightens things up

This headlamp helps me in dimly lit areas of my house or garage. Helps me find my missing tools. Also, comfortable to wear.
street king
spokane, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy