Apply to be a TradeMaster!
Main product image of Spot/Flood Headlamp
Magnifying glass
Hover image to zoom

Spot/Flood Headlamp

Brand:
Milwaukee
SKU:
2104
Rating:
(0)
Q&A:
(0)
Spot/Flood Headlamp
Magnifying glass
Hover image to zoom
$44.97 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Our Spot/Flood Headlamp offers versatile beam options in a compact, lightweight design. These battery-powered headlamps (3 AAA batteries included) deliver 450-Lumens of TRUEVIEW™ High Definition Output, 100M spot beam distance and a wide flood beam. The headlamp light gives you up to 25 hours of runtime with five light output modes to optimize runtime, beam type, and brightness. This light is ready for any application at a distance or up close. The MILWAUKEE® headlamp includes four universal hard hat clips for a secure connection to all hardhats. This headlamp is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the job site. The Milwaukee headlamp light is equipped with a soft, sweat absorbing microfiber strap and forehead pad that provides users with all day comfort when worn on a bare head. This headlamp allows you to direct the pivoting light head using seven adjustable positions. The spot/floodlight headlamp is covered by a limited lifetime warranty.

Features:
  • 450 Lumens of TRUEVIEW™ High Definition Output
  • TRUEVIEW™ High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
  • 100M Spot Beam Distance Soft, sweat absorbing microfiber forehead for all-day comfort
  • 7-position adjustable light head for directing light
  • 295 ft Spot Beam & Wide Flood Coverage
  • Compact & Comfortable Design
  • Sweat Absorbing Microfiber Strap
  • IP54: Water and Dust Resistant
  • 2M (6ft) Drop Rated
  • Corrosion Resistant Body & Lens (4) Universal Hard Hat Clips Included
  • 5 Light Output Modes
  • Powered by (3) AAA batteries (included)
  • Limited lifetime warranty (excludes batteries)

Specs

–
Product Type:

Headlamp

Lumens:

450

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy