Apply to be a TradeMaster!
Main product image of 325L Focusing Flashlight
Magnifying glass
Hover image to zoom

325L Focusing Flashlight

Brand:
Milwaukee
SKU:
2107
Rating:
(0)
Q&A:
(0)
325L Focusing Flashlight
Magnifying glass
Hover image to zoom
$54.41 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Milwaukee 325L Focusing Flashlight delivers higher light output and is a Brighter, More Durable Everyday Flashlight. The compact flashlight is waterproof, dustproof, chemical resistant and survives repeated drops from 4 meters (12 ft.) to meet the daily demands of any jobsite. The LED light emits 325 lumens of TRUEVIEW High Definition Output and features a spot-to-flood sliding beam focus to give you up to 115 meters (377 feet) of beam distance for maximum visibility. Using the high and low output modes, you can optimize brightness or runtime depending on the job for up to 18 hours of runtime. The multi-beam flashlight's removable metal clip attaches to your chest or pant pocket for quick storage and access. Our 325 Lumen Focusing Flashlight's LEDs are covered by our limited lifetime warranty.

Features:
  • Two light output modes: High mode: 325 lumens- 5 hours; Low mode: 25 lumens- 18 hours
  • Hard anodized, structural grade aluminum body
  • On/off and momentary-on button switch for quick use
  • 115m (377 ft) beam distance for long range tracing and searching
  • 4m (12 ft) drop rated and corrosion resistant body and lens
  • Removable metal pocket clip
  • Powered by (3) AAA batteries (Included)
  • Limited lifetime warranty on Light and LEDs

Specs

–
Product Type:

Flashlight

Lumens:

25

325

Power Source:

Battery

Batteries Included:

3

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy