Apply to be a TradeMaster!
Main product image of ROVER Pivoting Flood Light, USB Rechargeable
Magnifying glass
Hover image to zoom

ROVER Pivoting Flood Light, USB Rechargeable

Brand:
Milwaukee
SKU:
2114-21
Rating:
(0)
Q&A:
(0)
ROVER Pivoting Flood Light, USB Rechargeable
Magnifying glass
Hover image to zoom
$69.97 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Overview
BEST-IN-CLASS OUTPUT IN ANY DIRECTION. The USB Rechargeable ROVER™ Pivoting Flood Light is powered by REDLITHIUM® USB and delivers best-in-class output in any direction. The compact floodlight offers 550 lumens of TRUEVIEW™ High Definition output. The light head's 210° of rotation allows you to direct high output light to any work surface. A wide, magnetic base allows you to position USB Rechargeable Pivot the floodlight on common work surfaces or to mount it to metal for hands-free task lighting. Its collapsible design fits into pockets and a built-in carabiner gives you the ability to clip it to tool organizers or straps for easy transport. Three different output modes allow you to optimize your light output and runtime and get up to 11 hours of runtime. You can charge REDLITHIUM® USB batteries via Mirco USB while they are inside the light or swap it out with an another REDLITHIUM® USB battery for virtually no downtime. Our USB Rechargeable ROVER™ Pivoting Flood Light is great for any trade professional and covered by a limited lifetime warranty.

Features:
  • Three light output modes: High mode: 550 lumens- 2.0 hours; Medium mode: 250 lumens- 4.5 hours; Low mode: 100 lumens- 11.5 hours
  • IP54 Rated: Water and dust resistant
  • Folds up compact for easy storage in a pocket
  • Built-in carbiner clips to tool bags for transporting on and off site
  • Charges REDLITHIUM™ USB battery internally with micro-USB cable from USB power source or AC outlet (wall plug not included)
  • 3X faster charge time delivers 80% charge in under 1 hour (*Using 2.1A compatible wall plug)
  • Fuel gauge allows fast checking of REDLITHIUM USB battery charge
  • 2 ft. jobsite tough, braided micro-USB cable with metal ends

Specs

–
Product Type:

Flood Light

Lumens:

100

250

550

Power Source:

Battery

Battery Type:

Redlithium USB Rechargeable

Includes:

USB Cable

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy